Menu Search
SIEMENS #74MT33BFAP

Enclosed Soft Starter, 3-PH, 380/415V Line, 280A Max

SKU # 78308784452 Manufacturer Series: SIRIUS Class 74
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 380/415V
Control Voltage: 115VAC 50/60 Hz
Maximum Current: 280A
Horsepower: 200Hp at 460VAC
kW: 149kW/380V
Protection: Solid State Overload, Intrinsic Device, Thermistor Motor, Trip Class 5,10,15,20,30
Starting Modes: Soft Start, Soft Stop, Current Limit
Enclosure Type: NEMA 1
Dimensions HxWxD: 90.00 in. x 30.00 in. x 20.00 in.

The family of 3RW40 and 3RW44 softstarters are available in stand alone enclosed control designs for smooth starting and stopping of standard NEMA design B three phase inductive motors, thus eliminating physical stresses to the system and load while minim