Menu Search
SIEMENS #74LT34EFAPS3FA

Controller, Soft Start Motor; 480V; 215.0A Max; 3 Phase

SKU # 04089295521
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 480V
Maximum Current: 215.0A
Horsepower: 150Hp at 480V
Protection: Programmable, Class 74
Starting Modes: Soft Start
Dimensions HxWxD: 50.11 in. x 25.00 in. x 20.00 in.