Menu Search
SIEMENS #3RW40461TB04

Sirius Controller, Soft Start Motor; 24V AC/DC; 80A Max; 3 Phase

SKU # 04089265540 Manufacturer Series: 3RW40
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 80A
Horsepower: 50hp/480V
kW: 45kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 6.69x2.75x7.48 in. (170x70x190mm)

Additional Info: Operating Temperature: -25 to 60 deg C