Menu Search
SIEMENS #3RW40281BB05

Sirius Controller, Soft Start Motor; 24V AC/DC; 38A Max; 3 Phase

SKU # 75455495876 Manufacturer Series: 3RW40
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 38.0A
Horsepower: 30Hp at 600V
kW: 22kW/500V
Protection: Adjustable Current, Intrinsic Device, External Reset and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 4.92 in. x 1.77 in. x 6.10 in.

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)