Menu Search
Reduced Voltage Controllers Controller, Soft Start Motor; 24V AC/DC; 23A Max; 3 Phase

SIEMENS #3RW40261TB04

Sirius Controller, Soft Start Motor; 24V AC/DC; 23A Max; 3 Phase

SKU #66264378713
Manufacturer Series: 3RW40
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 23A
Horsepower: 15hp/480V
kW: 11kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 4.92x1.77x6.10 in. (125x45x155mm)

Additional Info: Operating Temperature: -25 to 60 deg C