Menu Search
Reduced Voltage Controllers Controller, Soft Start Motor; 24V AC/DC; 17A Max; 3 Phase
SIEMENS #3RW30182BB04

Sirius Controller, Soft Start Motor; 24V AC/DC; 17A Max; 3 Phase

SKU # 75455495821 Manufacturer Series: 3RW30
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 17A
Horsepower: 10hp/480V
kW: 7.5kW/400V
Starting Modes: Soft Start
Dimensions HxWxD: 4.72x1.77x5.90 in. (120x45x150mm)

Additional Info: Operating Temperature: -25 to 60 deg C