Menu Search
Reduced Voltage Controllers Controller, Soft Start Motor; 24V AC/DC; 106.0A Max; 3 Phase

SIEMENS #3RW40471BB04

Sirius Controller, Soft Start Motor; 24V AC/DC; 106.0A Max; 3 Phase

SKU #04089278314
Manufacturer Series: 3RW40
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 106.0A
Horsepower: 75Hp at 480V
kW: 55kW/400V
Protection: Adjustable Current, Intrinsic Device, External Reset and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 6.69 in. x 2.75 in. x 7.48 in.

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)