Menu Search
SIEMENS #3RW4453-2BC45

Sirius Controller, Soft Start Motor; 230 V AC; 954A Max; 3 Phase

SKU # 75455493180 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 230 VAC
Maximum Current: 954A
Horsepower: 950hp/600V
kW: 630kW Max
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 25.19x20.07x11.41 in. (640x510x290mm)

Additional Info: Operating Temperature: 60 deg C