Menu Search
Reduced Voltage Controllers Controller, Soft Start Motor; 230 V AC; 68A Max; 3 Phase
SIEMENS #3RW4426-3BC45

Sirius Controller, Soft Start Motor; 230 V AC; 68A Max; 3 Phase

SKU # 75455492460 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 230 VAC
Maximum Current: 68A
Horsepower: 100hp/600V
kW: 45kW
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.55x6.69x10.62 in. (192x170x270mm)

Additional Info: Operating Temperature: 60 deg C