Menu Search
SIEMENS #3RW4446-6BC45

Sirius Controller, Soft Start Motor; 230 V AC; 617A Max; 3 Phase

SKU # 75455492414 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 230 VAC
Maximum Current: 617A
Horsepower: 600hp/600V
kW: 450kW Max
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 9.05x8.26x11.73 in. (230x210x298mm)

Additional Info: Operating Temperature: 60 deg C