Menu Search
SIEMENS #3RW4425-1BC44

Sirius Controller, Soft Start Motor; 230 V AC; 51A Max; 3 Phase

SKU # 75455492395 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 230 VAC
Maximum Current: 51A
Horsepower: 60hp/480V
kW: 30kW
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.55x6.69x10.62 in. (192x170x270mm)

Additional Info: Operating Temperature: 60 deg C