Menu Search
Reduced Voltage Controllers Controller, Soft Start Motor; 115V AC; 667A Max; 3 Phase

SIEMENS #3RW4447-6BC34

Sirius Controller, Soft Start Motor; 115V AC; 667A Max; 3 Phase

SKU #75455492314
Manufacturer Series: 3RW44
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 115V AC
Maximum Current: 667.0A
Horsepower: 600Hp at 480V
Protection: Adjustable Current, Intrinsic Device, External Reset, Inside-Delta Circuit, Motor Overload and Evaluation of Thermistor Motor Protection
Starting Modes: Soft Start
Dimensions HxWxD: 9.05 in. x 8.26 in. x 11.73 in.

Additional Info: Operating Temperature: 60 deg C (140 deg F)