Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #3RW44466BC36

Sirius Controller, Soft Start Motor; 115V AC; 546A Max; 3 Phase

SKU # 04089254770 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-690V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 546A
Horsepower: 600hp/600V
kW: 200kW/400V, 250kW/500V, 355kW/690V, 355kW/400V, 450kW/500V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 9.05x8.26x11.73 in. (230x210x298mm)

Additional Info: Operating Temperature: 60 deg C