Menu Search
SIEMENS #3RW4436-2BC34

Sirius Controller, Soft Start Motor; 115V AC; 251A Max; 3 Phase

SKU # 75455492424 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 115V AC
Maximum Current: 251A
Horsepower: 200hp/480V
kW: 45kW/230V, 90kW/400V, 90kW/230V, 160kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.87x6.69x10.62 in. (200x170x270mm)

Additional Info: Operating Temperature: 60 deg C