Menu Search
Reduced Voltage Controllers Controller, Soft Start Motor; 115V AC; 117A Max; 3 Phase
SIEMENS #3RW4055-2BB35

Sirius Controller, Soft Start Motor; 115V AC; 117A Max; 3 Phase

SKU # 75455492351 Manufacturer Series: 3RW40
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 117A
Horsepower: 100hp/600V
kW: 75kW/400V, 90kW/500V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.79x4.72x9.84 in. (198x120x250mm)

Additional Info: Operating Temperature: -25 to 60 deg C