Menu Search
SIEMENS #3RW4455-6BC34

Sirius Controller, Soft Start Motor; 115V AC; 1065A Max; 3 Phase

SKU # 75455493197 Manufacturer Series: 3RW44
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 115V AC
Maximum Current: 1065A
Horsepower: 950hp/480V
kW: 710kW/400V, 400kW/230V, 400kW/400V, 200kW/230V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 25.19x20.07x11.41 in. (640x510x290mm)

Additional Info: Operating Temperature: 60 deg C