Menu Search
Search
SIEMENS #3RW40242BB14

Sirius Controller, Soft Start Motor; 110-230 V AC/DC; 12.5A Max; 3 Phase

SKU # 75455495295 Manufacturer Series: 3RW40
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 110-230 VAC/DC
Maximum Current: 12.50A
Horsepower: 7.5hp/480V
kW: 5.5kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 5.90x1.77x6.10 in. (150x45x155mm)

Additional Info: Operating Temperature: -25 to 60 deg C