Menu Search
SIEMENS #3RW4036-1TB05

Sirius Controller, Soft Start; 3 Phase; 24VAC/DC; 45A

SKU # 75455496276 Manufacturer Series: 3RW40
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
kW: 30kW/500V
Maximum Current: 45A
Horsepower: 40hp/600V
Dimensions HxWxD: 6.29x2.16x6.69 in. (160x55x170mm)
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 24V AC/DC
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start

Additional Info: Operating Temperature: -25 to 60 deg C