SIEMENS #3RW40472BB04

Controller, Soft Start; 3 Phase; 24VAC/DC; 98A

SKU: 75455495873
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 98A
Horsepower: 75hp/480V
kW: 55kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 6.69x2.75x7.48 in. (170x70x190mm)
Manufacturer Series: SIRIUS 3RW40
Description
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 200-480V, 50/60 Hz; Control Voltage - 24 VAC/DC; Maximum Current - 98A; Horsepower - 75hp/480V; kW - 55kW/400V; Protection - Adjustable Current, Intrinsic Device and Motor Overload Protection; Starting Modes - Soft Start; Dimensions HxWxD - 6.69x2.75x7.48 in. (170x70x190mm); Additional Information - Operating Temperature: -25 to 60 deg C; Manufacturer Series - SIRIUS 3RW40
Additional Info: Operating Temperature: -25 to 60 deg C