SIEMENS #3RW40382BB05

Controller, Soft Start; 3 Phase; 24VAC/DC; 62A

SKU: 75455495895
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 62A
Horsepower: 60hp/600V
kW: 45kW/500V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 6.29x2.16x6.69 in. (160x55x170mm)
Manufacturer Series: SIRIUS 3RW40
Additional Info: Operating Temperature: -25 to 60 deg C