Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Controller, Soft Start; 3 Phase; 24VAC/DC; 23A

SKU: 75455495890
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 23A
Horsepower: 20hp/600V
kW: 15kW/500V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 5.90x1.77x6.10 in. (150x45x155mm)
Manufacturer Series: SIRIUS 3RW40
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-600V, 50/60 Hz; Control Voltage - 24 VAC/DC; Maximum Current - 23A; Horsepower - 20hp/600V; kW - 15kW/500V; Protection - Adjustable Current, Intrinsic Device and Motor Overload Protection; Starting Modes - Soft Start; Dimensions HxWxD - 5.90x1.77x6.10 in. (150x45x155mm); Additional Information - Operating Temperature: -25 to 60 deg C; Manufacturer Series - SIRIUS 3RW40
Additional Info: Operating Temperature: -25 to 60 deg C