SIEMENS #3RW40241BB05

Controller, Soft Start; 3 Phase; 24VAC/DC; 12.5A

SKU: 75455495874
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 12.5A
Horsepower: 10Hp at 600V
kW: 7.5kW/500V
Protection: Adjustable Current, Intrinsic Device, External Reset and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 4.92 in. x 1.77 in. x 6.10 in.
Manufacturer Series: SIRIUS 3RW40
Description
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-600V, 50/60 Hz; Control Voltage - 24 VAC/DC; Maximum Current - 12.5A; Horsepower - 10Hp at 600V; kW - 7.5kW/500V; Protection - Adjustable Current, Intrinsic Device, External Reset and Motor Overload Protection; Starting Modes - Soft Start; Dimensions HxWxD - 4.92 in. x 1.77 in. x 6.10 in.; Additional Information - Operating Temperature: -25 to 60 deg C (-13 to 140 deg F); Manufacturer Series - SIRIUS 3RW40
Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)