SIEMENS #3RW4424-3BC44

Controller, Soft Start; 3 Phase; 230 VAC; 42A

SKU: 75455492446
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 230 VAC
Maximum Current: 42A
Horsepower: 50hp/480V
kW: 22kW
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.55x6.69x10.62 in. (192x170x270mm)
Manufacturer Series: SIRIUS 3RW44
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 200-460V, 50/60 Hz; Control Voltage - 230 VAC; Maximum Current - 42A; Horsepower - 50hp/480V; kW - 22kW; Protection - Adjustable Current, Intrinsic Device and Motor Overload Protection; Starting Modes - Soft Start; Dimensions HxWxD - 7.55x6.69x10.62 in. (192x170x270mm); Additional Information - Operating Temperature: 60 deg C; Manufacturer Series - SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C