SIEMENS #3RW4458-6BC45

Controller, Soft Start; 3 Phase; 230 VAC; 1680A

SKU: 75455494571
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 230 VAC
Maximum Current: 1680A
Horsepower: 1650hp/600V
kW: 1200kW Max
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 25.19x20.07x11.41 in. (640x510x290mm)
Manufacturer Series: SIRIUS 3RW44
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-600V, 50/60 Hz; Control Voltage - 230 VAC; Maximum Current - 1680A; Horsepower - 1650hp/600V; kW - 1200kW Max; Protection - Adjustable Current, Intrinsic Device and Motor Overload Protection; Starting Modes - Soft Start; Dimensions HxWxD - 25.19x20.07x11.41 in. (640x510x290mm); Additional Information - Operating Temperature: 60 deg C; Manufacturer Series - SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C