SIEMENS #3RW44342BC46

Controller, Soft Start; 3 Phase; 230 VAC; 113A

SKU: 88762116826
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-690V, 50/60 Hz
Control Voltage: 230 VAC
Maximum Current: 113A
Horsepower: 150hp/600V
kW: 110kW Max
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.87x6.69x10.62 in. (200x170x270mm)
Manufacturer Series: SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C