Menu Search
Reduced Voltage Controllers Controller, Soft Start; 3 Phase; 120VAC; 68A
SIEMENS #72KG34AFP

Controller, Soft Start; 3 Phase; 120VAC; 68A

SKU # 75455483158 Manufacturer Series: Class 72
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V
Control Voltage: 120V AC
Maximum Current: 68A
Horsepower: 50Hp at 460V
Protection: Motor Overload Protection, Trip Class 5
Starting Modes: Soft Start