SIEMENS #3RW4426-1BC34

Controller, Soft Start; 3 Phase; 115VAC; 68A

SKU: 75455492307
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 115V AC
Maximum Current: 68A
Horsepower: 75hp/480V
kW: 18.5kW/230V, 37kW/400V, 37kW/230V, 75kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.55x6.69x10.62 in. (192x170x270mm)
Manufacturer Series: SIRIUS 3RW44
Description
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 200-460V, 50/60 Hz; Control Voltage - 115 VAC; Maximum Current - 68A; Horsepower - 75hp/480V; kW - 18.5kW/230V, 37kW/400V, 37kW/230V, 75kW/400V; Protection - Adjustable Current, Intrinsic Device and Motor Overload Protection; Starting Modes - Soft Start; Dimensions HxWxD - 7.55x6.69x10.62 in. (192x170x270mm); Additional Information - Operating Temperature: 60 deg C; Manufacturer Series - SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C