SIEMENS #3RW4446-2BC35

Controller, Soft Start; 3 Phase; 115VAC; 546A

SKU: 75455492442
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 546A
Horsepower: 600hp/600V
kW: 200kW/400V, 250kW/500V, 355kW/400V, 450kW/500V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 9.05x8.26x11.73 in. (230x210x298mm)
Manufacturer Series: SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C