SIEMENS #3RW4076-2BB34

Controller, Soft Start; 3 Phase; 115VAC; 385A

SKU: 75455492350
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V, 50/60Hz
Control Voltage: 115V AC
Maximum Current: 385A
Horsepower: 300hp/480V
kW: 132kW/230V, 250kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 9.05x6.29x10.94 in. (230x160x278mm)
Manufacturer Series: SIRIUS 3RW40
Additional Info: Operating Temperature: -25 to 60 deg C