SIEMENS #3RW44346BC36

Controller, Soft Start; 3 Phase; 115VAC; 173A

SKU: 04089292551
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-690V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 173A
Horsepower: 150hp/600V
kW: 55kW/400V, 75kW/500, 110kW/690V, 110kW/400V, 132kW/500V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 7.87x6.69x10.62 in. (200x170x270mm)
Manufacturer Series: SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C