SIEMENS #3RW4465-6BC35

Controller, Soft Start; 3 Phase; 115VAC; 1533A

SKU: 75455494577
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-600V, 50/60 Hz
Control Voltage: 115V AC
Maximum Current: 1533A
Horsepower: 1900hp/600V
kW: 1350kW/500V, 1100kW/400V, 800kW/500V, 630kW/400V
Protection: Adjustable Current, Intrinsic Device and Motor Overload Protection
Starting Modes: Soft Start
Dimensions HxWxD: 30.70x22.63x11.49 in. (780x575x292mm)
Manufacturer Series: SIRIUS 3RW44
Additional Info: Operating Temperature: 60 deg C