Controller, Soft Start; 3 Phase; 110-230VAC/DC; 9.0A

SKU: 75455495832
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 110-230V AC/DC
Maximum Current: 9.0A
Horsepower: 5Hp at 480V
kW: 4kW/400V
Starting Modes: Soft Start
Dimensions HxWxD: 3.74 in. x 1.77 in. x 5.90 in.
Manufacturer Series: SIRIUS 3RW30
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 200-480V, 50/60 Hz; Control Voltage - 110-230V AC/DC; Maximum Current - 9.0A; Horsepower - 5Hp at 480V; kW - 4kW/400V; Starting Modes - Soft Start; Dimensions HxWxD - 3.74 in. x 1.77 in. x 5.90 in.; Additional Information - Operating Temperature: -25 to 60 deg C (-13 to 140 deg F); Manufacturer Series - SIRIUS 3RW30
Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F)