Controller, Soft Start; 3 Phase; 110-230 VAC/DC; 42A

SKU: 75455495851
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-480V, 50/60 Hz
Control Voltage: 110-230 VAC/DC
Maximum Current: 42A
Horsepower: 30hp/480V
kW: 22kW/400V
Starting Modes: Soft Start
Dimensions HxWxD: 6.29x2.16x6.69 in. (160x55x170mm)
Manufacturer Series: SIRIUS 3RW30
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 200-480V, 50/60 Hz; Control Voltage - 110-230 VAC/DC; Maximum Current - 42A; Horsepower - 30hp/480V; kW - 22kW/400V; Starting Modes - Soft Start; Dimensions HxWxD - 6.29x2.16x6.69 in. (160x55x170mm); Additional Information - Operating Temperature: -25 to 60 deg C; Manufacturer Series - SIRIUS 3RW30
Additional Info: Operating Temperature: -25 to 60 deg C