Menu Search
Search
SIEMENS #3RK13045LS403AA0

Sirius Controller, Reverse Start Motor; 24V DC; 12A Max; 3 Phase

SKU # 66264324478 Manufacturer Series: 3RK1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reverse Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 12A
kW: 5.5kW/400V
Protection: Electronic Programmable, Trip Class 10
Dimensions HxWxD: 9.06x4.31x5.91 in. (230x110x150mm)

Additional Info: Operating Temperature: -25 to 55 deg C, Protection Class: IP65, 3 Pole, FLA Range: 1.5-12A