SIEMENS #3RK1323-2AS54-1AA3

Controller, Reverse Start; 3 Phase; 24VDC; 9A

SKU: 75455493123
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Reversing Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 9A
kW: 4kW/400V
Dimensions HxWxD: 9.84x5.11x3.58 in. (250x130x91mm)
Reduced Voltage Controllers: Type - Reversing Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-500V, 50 Hz; Control Voltage - 24 VDC; Maximum Current - 9A; kW - 4kW/400V; Dimensions HxWxD - 9.84x5.11x3.58 in. (250x130x91mm); Additional Information - Operating Temperature: -20 to 40 deg C, Protection: IP65
Additional Info: Operating Temperature: -20 to 40 deg C, Protection: IP65