Menu Search

SIEMENS #3RK1323-6BS74-3AA0

Controller, Reverse Start; 3 Phase; 24VDC; 3A

SKU: 75455493128
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reversing Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 3A
kW: 1.1kW/400V
Dimensions HxWxD: 9.84x5.11x4.21 in. (250x130x107mm)
Additional Info: Operating Temperature: -20 to 40 deg C, Protection: IP65