Menu Search

SIEMENS #3RK1323-6BS71-1AA0

Controller, Reverse Start; 3 Phase; 24VDC; 3A

SKU #75455480370
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reversing Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 3A
kW: 1.1kW/400V
Starting Modes: Soft Start
Dimensions HxWxD: 9.84x5.11x4.21 in. (250x130x107mm)

Additional Info: Operating Temperature: -20 to 40 deg C, Protection: IP65