Menu Search

SIEMENS #3RK13045KS403AA3

Sirius Controller, Reverse Start; 3 Phase; 24VDC; 2A

SKU: 66264324618
Manufacturer Series: 3RK1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reverse Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 2A
kW: 0.9kW/400V
Protection: Electronic Programmable, Trip Class 10
Dimensions HxWxD: 9.06x4.31x5.91 in. (230x110x150mm)
Additional Info: Operating Temperature: -25 to 55 deg C, Protection Class: IP65, 3 Pole, FLA Range: 0.15-2A