Menu Search

SIEMENS #3RK13011BB001AA2

Controller, Reverse Start; 3 Phase; 24VDC; 2A

SKU: 66264324831
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reverse Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 2A
kW: 0.75kW/400V
Protection: Trip Class 10
Dimensions HxWxD: 10.43x3.54x4.72 in. (265x90x120mm)
Description
Reduced Voltage Controllers: Type - Reverse Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-500V, 50 Hz; Control Voltage - 24 VDC; Maximum Current - 2A; kW - 0.75kW/400V; Protection - Trip Class 10; Dimensions HxWxD - 10.43x3.54x4.72 in. (265x90x120mm); Additional Information - Operating Temperature: 0 to 60 deg C
Additional Info: Operating Temperature: 0 to 60 deg C