Menu Search
Reduced Voltage Controllers Controller, Direct Start Motor; 24V DC; 8A Max; 3 Phase
SIEMENS #3RK13010BB130AA2

Controller, Direct Start Motor; 24V DC; 8A Max; 3 Phase

SKU # 66264324474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Direct Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 8A
kW: 3kW/400V
Protection: Trip Class 10, 20
Dimensions HxWxD: 11.41x2.55x5.90 in. (290x65x150mm)

Additional Info: Operating Temperature: 0 to 60 deg C