Menu Search
SIEMENS #3RK13011DB000AA2

Sirius Controller, Direct Start Motor; 24V DC; 3.2A Max; 3 Phase

SKU # 66264324475 Manufacturer Series: 3RK1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Direct Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 3.2A
kW: 1.1kW/400V
Protection: Trip Class 10
Starting Modes: Direct Start
Dimensions HxWxD: 10.43 in. x 1.77 in. x 4.72 in.

Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F)