Menu Search

SIEMENS #3RK13010BB200AA4

Sirius Controller, Direct Start; 3 Phase; 24VDC; 8A

SKU: 66264339365
Manufacturer Series: 3RK1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Direct Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 8A
kW: 3kW/400V
Protection: Trip Class 10
Dimensions HxWxD: 11.41x2.55x5.90 in. (290x130x150mm)
Additional Info: Operating Temperature: 0 to 60 deg C