SIEMENS #3RK13010CB200AA4

Controller, Direct Start; 3 Phase; 24VDC; 16A

SKU: 66264324424
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Direct Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 16A
kW: 7.5kW/400V
Protection: Trip Class 10
Dimensions HxWxD: 11.41x2.55x5.90 in. (290x130x150mm)
Manufacturer Series: Sirius 3RK1
Description
Reduced Voltage Controllers: Type - Direct Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-500V, 50 Hz; Control Voltage - 24 VDC; Maximum Current - 16A; kW - 7.5kW/400V; Protection - Trip Class 10; Dimensions HxWxD - 11.41x2.55x5.90 in. (290x130x150mm); Additional Information - Operating Temperature: 0 to 60 deg C; Manufacturer Series - Sirius 3RK1
Additional Info: Operating Temperature: 0 to 60 deg C