Menu Search

SIEMENS #3RK13010GB001AA2

Sirius Controller, Direct Start; 3 Phase; 24VDC; 0.6A

SKU: 66264324799
Manufacturer Series: 3RK1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Direct Start Motor Controller
Motor Application: 3-PH
Line Voltage: 400-500V, 50 Hz
Control Voltage: 24V DC
Maximum Current: 0.6A
kW: 0.18kW/400V
Protection: Trip Class 10
Starting Modes: Direct Start
Dimensions HxWxD: 10.43 in. x 3.54 in. x 4.72 in.
Description
Reduced Voltage Controllers: Type - Direct Start Motor Controller; Motor Application - 3-PH; Line Voltage - 400-500V, 50 Hz; Control Voltage - 24 VDC; Maximum Current - 0.6A; kW - 0.18kW/400V; Protection - Trip Class 10; Starting Modes - Direct Start; Dimensions HxWxD - 10.43 in. x 3.54 in. x 4.72 in.; Additional Information - Operating Temperature: 0 to 60 deg C (32 to 140 deg F); Manufacturer Series - SIRIUS 3RK1
Additional Info: Operating Temperature: 0 to 60 deg C (32 to 140 deg F)