Menu Search
Search
LEGRAND - PASS & SEYMOUR #7813-PMD

Controller, Manual Motor; 600V; 30A Max; 3 Phase

SKU # 78500726769
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Manual Motor Controller
Motor Application: 3-PH
Line Voltage: 600V
Maximum Current: 30A
Horsepower: 20Hp
Dimensions HxWxD: 3.91 in. x 2.85 in. x 3.91 in.

Additional Info: Number of Poles: 3