EATON #S811+V36N3S

Starter, Reduced Voltage Soft, Solid-State, 360A

SKU: 78668555909
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-575V, 50/60Hz
Control Voltage: 24V DC
Maximum Current: 360A
Horsepower: 350Hp @ 575
kW: 220kW Max
Protection: Electronic Programmable O/L, Trip Class 5,10,20 and30
Starting Modes: Soft Start
Enclosure Type: Open
Dimensions HxWxD: 12.71 inx7.65 inx6.47 in
Manufacturer Series: S811
Description
Reduced Voltage Controllers: Type - Reduced Voltage Starter; Motor Application - 3-PH; Line Voltage - 200-575V 50/60 Hz; Control Voltage - 24 VDC; Maximum Current - 360A; Horsepower - 350Hp @ 575; kW - 220kW Max; Protection - Electronic Programmable O/L, Trip Class 5,10,20 and30; Starting Modes - Soft Start; Enclosure Type - Open; Dimensions HxWxD - 12.71 inx7.65 inx6.47 in; Additional Information - Frame Size: V; Manufacturer Series - S811
Additional Info: Frame Size: V