Menu Search
Reduced Voltage Controllers Starter, Reduced Voltage/Soft; 3 Phase; 24VDC; 200A

EATON #ECS91W2CAJ-C3S3

Starter, Reduced Voltage/Soft; 3 Phase; 24VDC; 200A

SKU #78668589139
Manufacturer Series: S801 Plus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V 50/60 Hz
Control Voltage: 24V DC
Maximum Current: 200A
Horsepower: 75Hp at 460V
Protection: Electronic Programmable O/L, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 3R
Dimensions HxWxD: 38.10 in. x 29.50 in. x 8.75 in.

Compact, easy to program and easy to install, the S801 plus line of soft starters is ideally suited for open, enclosed and motor control center applications. The S801 plus provides an easy to use Digital Interface Module allowing users to modify control parameters, enable/disable protections, set communication variables, monitor system parameters such as line voltages and currents and access the fault queue.

Additional Info: Frame Size: 110 mm, Enclosure Material: Painted Steel, Motor Current: 135A, Disconnect Fuse Clip Rating: 200A/600V R