EATON #ECS96T2EAA-C1P7S3

Starter, Reduced Voltage/Soft; 3 Phase; 120VAC 60Hz; 77A

SKU: 78668561885
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 200V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 77A
Horsepower: 25Hp at 200V
Protection: Adjustable Current, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 3R
Dimensions HxWxD: 35.00 in. x 29.50 in. x 8.75 in.
Manufacturer Series: S611
Description
The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.
Additional Info: Frame Size: A, Enclosure Material: Painted Steel