Menu Search
Reduced Voltage Controllers Starter, Reduced Voltage/Soft; 3 Phase; 120VAC 60Hz; 52A
EATON #ECS97R2CAG-C1P7S3

Starter, Reduced Voltage/Soft; 3 Phase; 120VAC 60Hz; 52A

SKU # 78668561960 Manufacturer Series: S611
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 460V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 52A
Horsepower: 40Hp at 460V
Protection: Adjustable Current, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 3R
Dimensions HxWxD: 35.00 in. x 29.50 in. x 8.75 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: A, Enclosure Material: Painted Steel, Disconnect Fuse Clip Rating: 100A/600V R