Menu Search
Reduced Voltage Controllers Starter, Reduced Voltage/Soft; 3 Phase; 120VAC 60Hz; 361A

EATON #ECS9623BAA-C1P7S3

Starter, Reduced Voltage/Soft; 3 Phase; 120VAC 60Hz; 361A

SKU #78668561903
Manufacturer Series: S611
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 230V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 361A
Horsepower: 150Hp at 230V
Protection: Adjustable Current, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 4
Dimensions HxWxD: 74.75 in. x 37.00 in. x 19.25 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: E, Enclosure Material: Painted Steel